3 Ports USB Charger W/ 2 AC Outlets Aluminum Power Strip, Travel Charger Station, Silver
- Mfr # SNX-CBL-LDR-U2603-3023
- Zoro # G715250100
product price:Â
$
59.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNX-CBL-LDR-U2603-3023
- Zoro #
- G715250100
- UPC #
- -
- Country of Origin
- China
Description
SANOXY Cables and Adapters; 3 Ports USB Charger with 2 AC Outlets Aluminum Power Strip, Travel Charger Station, SilverThis aluminum power strip features 2 standard outlets and 3 USB charging ports, eliminating the need for multiple chargers, which is perfect for your home, office, and business travel. This power strip protects your expensive electronic devices from harmful spikes in electricity, allowing the devices to work longer. The built-in smart charging chipset automatically identifies the connected USB devices' power demand and charges different USB devices at their maximum speed without any compatibility issue.Charges Galaxy Tab/Note, Surface, iPad, iPhone & other smart phones or USB-powered devices5V/4A total shared power output. Quickly charges up to three USB-powered devices at same time. The built-in smart charging chipset automatically identifies the connected USB devices' power demand.Supports charging power up to 2.4A max per port. Built-in over-current, over-voltage, and short-circuit protections. LED power indicator. Cable Length: 40 inches 3.33 ft
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.