3ft 14 AWG 15A 250V Power Cord IEC320 C20 to IEC320 C13, Blue
- Mfr # SNX-CBL-LDR-PW136-2203
- Zoro # G315235415
product price:Â
$
19.49
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
- SNX-CBL-LDR-PW136-2203
- Zoro #
- G315235415
- UPC #
- -
- Country of Origin
- China
Description
C20 to C13 power cords are most commonly used in data center and IT installations. Featuring IEC320 C13 to IEC320 C20 connectors, the power cords are built with heavy duty 14 gauge conductors. Cables are fully rated for 250 Volt/15 Amp applications. Our C20 to C13 power cords are UL/CSA approved and RoHS certified.