Shop SANOXY
Create Account
3ft 14 AWG 15A 250V Power Cord IEC320 C20 to IEC320 C13, Green
- Mfr # SNX-CBL-LDR-PW136-4203
- Zoro # G515235406
product price:Â
$
22.49
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
- SNX-CBL-LDR-PW136-4203
- Zoro #
- G515235406
- UPC #
- -
- Country of Origin
- Multiple
Description
C20 to C13 power cords are essential for data center and IT installations, featuring IEC320 C13 to IEC320 C20 connectors and built with heavy-duty 14 gauge conductors. These cables are fully rated for 250 Volt/15 Amp applications, ensuring reliable performance for high-powered equipment. Designed for maximum efficiency and durability, these power cords provide a dependable connection for your critical devices.