Shop SANOXY
Create Account
3ft USB 3.1 Type C Male to HDMI 4K at 60Hz Male Cable, Black
- Mfr # SNX-CBL-LDR-U3108-1103
- Zoro # G015236040
product price:Â
$
37.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SNX-CBL-LDR-U3108-1103
- Zoro #
- G015236040
- UPC #
- -
- Country of Origin
- China
Description
SANOXY Cables and Adapters; 3ft USB 3.1 Type C Male to HDMI 4K @ 60Hz Male Cable, Black. Experience Exceptional 4K Video Quality:Upgrade your visual experience with the 3ft USB 3.1 Type C Male to HDMI 4K @ 60Hz Male Cable, designed for IT professionals and consumers. With this cable, you can enjoy stunning 4K resolution at 60Hz, ensuring crisp, clear images and smooth motion for high-throughput applications, video conferences, and multimedia presentations.Hassle-Free Connectivity with Reversible USB Type-C:The reversible USB Type-C connector simplifies the connection process. Just plug the cable into your USB Type-C device and the HDMI input of your display or monitor for instant video and audio transmission. No additional software or drivers are needed, making it a truly plug-and-play solution that streamlines your workflow.Wide Compatibility and Reliable Performance:The USB 3.1 Type C to HDMI cable is engineered to be compatible with a vast range of USB Type-C devices. It supports DisplayPort Alternate Mode, making it suitable for smartphones, tablets, and laptops. The cable is available in various lengths, ranging from 3ft to 10ft, to accommodate your specific needs and setup requirements.Built for Durability and Quality:Constructed with high-quality materials, this cable features a durable PVC jacket and gold-plated connectors for optimal signal transmission and corrosion resistance. The triple-shielded design ensures reliable performance by minimizing electromagnetic interference, allowing you to focus on the task at hand.Extensive Device Compatibility:The 3ft USB 3.1 Type C Male to HDMI 4K @ 60Hz Male Cable is designed to work with an extensive range of devices supporting USB 3.1 Type-C with DP Alt Mode or compatible iwth Thunderbolt3. This broad compatibility ensures seamless connectivity with various devices,
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.