6.5 Displayport Male to HDMI Female Adapter Cable with Latches

  • Mfr # SNX-CBL-LDR-DP201-1200
  • Zoro # G315236030
product price: 
$
25.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SNX-CBL-LDR-DP201-1200
Zoro #
G315236030
UPC #
-
Country of Origin
Multiple

Description

Sanoxy DisplayPort to HDMI Adapter 6.3ft - Connect Your PC to an HDMI Monitor with Crystal-Clear DisplayExpand Your Display Options: DisplayPort to HDMI Connection Made Easy.Expand your monitor compatibility with the Sanoxy DisplayPort to HDMI Adapter. This convenient adapter seamlessly converts a DisplayPort signal from your computer into an HDMI signal, allowing you to connect your PC to an HDMI-equipped monitor or projector.Effortless Setup & Stunning Visuals:-Direct PC Connection: Simply plug the DisplayPort male connector directly into your computer's DisplayPort output.-HDMI Compatibility: Connect your existing HDMI cable sold separately to the adapter's HDMI female output for easy connection to your HDMI monitor.-Superior Image Quality: Supports high-definition video resolutions for crisp and clear visuals on your HDMI display.Secure & User-Friendly Design:-Integrated Latches: Provides a secure connection between the adapter and your DisplayPort output, preventing accidental disconnects.-Easy Latch Release: Depress the button on the DisplayPort connector for a smooth and effortless disconnect to avoid damage.Important Notes:-One-Way Conversion: This adapter transmits signals from DisplayPort to HDMI only.-Enhanced Compatibility: Enjoy a wider range of display options for your PC.-Upgrade your display connectivity with the Sanoxy DisplayPort to HDMI Adapter. Key Features:-Length: 6.3ft 1.9 meters-Connector Type: DisplayPort Male to HDMI Female-Converts DisplayPort Signal for HDMI Monitors-Supports High-Definition Video Resolutions-Secure Connection with Integrated Latches-Easy Latch Release for Safe Disconnection-One-Way Conversion: DisplayPort to HDMI Only

Restrictions

Ratings & reviews