Shop SANOXY
Create Account
8ft 12 AWG 20A 250V Heavy Duty Power Cord IEC320 C20 to IEC320 C19
- Mfr # SNX-CBL-LDR-PW121-1208
- Zoro # G715235589
product price:Â
$
28.79
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
- SNX-CBL-LDR-PW121-1208
- Zoro #
- G715235589
- UPC #
- -
- Country of Origin
- China
Description
These power cords are typically used for PDUs, servers, and UPSs. The male end connects to any IEC320 C19 outlet, while the female end connects to any device or appliance that has an IEC320 C20 inlet. This cable could also be used as an extension cable since it extends the length for your equipment or devices from the power source.