Shop SANOXY
Create Account
8ft 14 AWG 15A 125V Power Cord NEMA 5-15P to IEC320 C19
- Mfr # SNX-CBL-LDR-PW123-1208
- Zoro # G615236310
product price:Â
$
28.49
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
- SNX-CBL-LDR-PW123-1208
- Zoro #
- G615236310
- UPC #
- -
- Country of Origin
- China
Description
NEMA 5-15P male to IEC320 C19 female power cord can be used in a server room to provide a reliable power connection for server applications. The female C19 end mates with a C20 inlet, and the 5-15P male end plugs into a standard North American outlet.