8200 Keypad Mortise Lock, Entry with Deadbolt with Cylinder Override, LN Rose, L Lever, Satin Chrom

  • Mfr # KP8276 LNL 26D

  • Zoro # G716469198


product price:  $1,393.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Keyway Type
LA
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KP8276 LNL 26D
Zoro #
G716469198
UPC #
197163049080
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Keyway Type
LA
Backset
2-3/4 in
Series
8200
Material
VARIES

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.