Classroom F84 Cylindrical Lever Lock Grade 1 with L Lever and L Rose with LA Keyway KD and ASA

  • Mfr # 10XG37LL10BE

  • Zoro # G115500935


product price:  $797.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Dark Bronze
Material
Zinc
Width
7.3 in
Height
4.7 in
Series
10X Line Series
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10XG37LL10BE
Zoro #
G115500935
UPC #
-
Country of Origin
United States

Dimensions

Width
7.3 in
Height
4.7 in
Length
9.5 in

Details

Lockset Finish
Dark Bronze
Material
Zinc
Series
10X Line Series
Color
Dark Bronze

Description

SARGENT Manufacturing Company, an ASSA ABLOY Group company, was founded in the early 1800s and is a leading manufacturer of architectural hardware and locking products for new and retrofit applications. SARGENT products are installed in many types of buildings, including commercial, healthcare, industrial and educational, and are key to the security of them all.. Classroom F84 Cylindrical Lever Lock Grade 1 with L Lever and L Rose with LA Keyway KD and ASA Strike Dark Bronze Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products