
Grade 1 Storeroom or Closet Mortise Lock, J - Lever, LN - Rose, Field Reversible, Less Cylinder, AS
Mfr # LC-8204 LNJ 26D
Zoro # G116469583
product price:Â $844.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Keyway Type
Less Cylinder
Length
9-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LC-8204 LNJ 26D
Zoro #
G116469583
UPC #
840067670194
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Length
9-1/4 in
Width
5.63 in
Height
4.38 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Keyway Type
Less Cylinder
Material
VARIES
Backset
2-3/4 in
Series
8200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.