
Manual, Hydraulic, 1431 Surface Door Closers, Door Closer, Heavy Duty Interior and Exterior
Mfr # 1431-H TB EB
Zoro # G9229467
product price:Â $490.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
1431 Surface Door Closers
Closer Type
Friction Hold Open
Color
Dark Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1431-H TB EB
Zoro #
G9229467
UPC #
-
Country of Origin
United States
Dimensions
Housing Depth
2-1/4"
Housing Height
3-3/8"
Housing Length
12"
Details
Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
1431 Surface Door Closers
Closer Type
Friction Hold Open
Color
Dark Bronze
Finish
Dark Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Standards
ANSI/BHMA A156.4, Grade 1; UL 10C Listed; ADA; UL/cUL; ANSI/BHMA Standard A117.1
Description
Sargent 1431 Series Grade 1 Surface Door Closer, Hold Open Arm, Size 1-6, Enameled Dark Bronze Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.