
Storeroom or Closet Mortise Lock, LN Rose, L Lever, LFIC Prep Less Core, Satin Stainless Steel
Mfr # 60-8204 LNL 32D
Zoro # G009952390
product price:Â $948.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Stainless Steel
Cylinder Core Type
Sargent LFIC Less Core
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
60-8204 LNL 32D
Zoro #
G009952390
UPC #
197163160143
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
5.625 in
Length
9.25 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Stainless Steel
Cylinder Core Type
Sargent LFIC Less Core
Material
Stainless Steel
Features
Complete Lock
Type
Mortise Lock
Fire Rated
2 Hours {B}
Weight
6.1 lb
Description
Storeroom or Closet Mortise Lock, LN Rose, L Lever, LFIC Prep Less Core, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.