Shop SARO
Create Account
321.BK1690B 16 x 90 in. Casual Design Everyday Oblong Table Runner; Black
- Mfr # 321.BK1690B
- Zoro # G503885835
product price:Â
$
46.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 321.BK1690B
- Zoro #
- G503885835
- UPC #
- 789323399007
- Country of Origin
- China
Description
Protect your table from the usual spills and scratches with this durable everyday table runner. Solid colors make it easy to coordinate with any existing dinnerware or decor. The perfect foundation to get creative with! Add dinner napkins in a contrasting color to complete the look.
Care Instructions:- 100% Polyester
- Cool Machine Wash, Tumble Dry Low, Cool Iron
- Color: Black
- Size: 16 x 90 in.
- Shape: Oblong
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.