Shop SARO
Create Account
351.N1654B 16 x 54 in. Banded Border Oblong Table Runner; Natural
- Mfr # 351.N1654B
- Zoro # G603886749
product price:Â
$
32.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351.N1654B
- Zoro #
- G603886749
- UPC #
- 789323400512
- Country of Origin
- China
Description
The Banded Border Design Table Runner is a great table linen for casual occasions and everyday dining. It adds a beautiful finishing touch to the table, maintaining an understated decor. It's simple, classic design makes it easy to fit within any space, as well as to pair with a wide range of dinnerware.
Care Instructions:- 100% Polyester
- Cold Machine Wash, Gentle Cycle, Do Not Bleach, Tumble Dry Low, Cool Iron Reverse Side, Do Not Dry Clean
- Color: Natural
- Size: 16 x 54 in.
- Shape: Oblong
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.