Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
Double Barn Door, Felicia 3599 White Silk with Clear Glass, 36" x 96", Clear Glass-Silver Rail
- Mfr # FELICIA3599DB-S-BEM-36 x 96(2*18x96)
- Zoro # G923231090
product price:Â
$
3,339.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FELICIA3599DB-S-BEM-36 x 96(2*18x96)
- Zoro #
- G923231090
- UPC #
- 197890351029
- Country of Origin
- Italy
Description
Sturdy Double Barn Door with, Felicia 3599 White Silk with Clear Glass, 13FT Rail Hangers Heavy Se. SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer. Door made of solid wood. Thickness of the door - 1 9/16". Glass - Clear, see-through. Doors are not pre-drilled for the hardware. Hardware require extra 6" clearance above the door. Set includes: - 2 doors slabs;- steel rails 13FT total;- 4 hangers with wheels;- 4 door stops;- 2 floor guide; - all mounting screws; Introducing the Classic Double Barn Doors from the Felicia collection by Brooklyn Doors Supplier, the perfect blend of style and functionality. These doors are made with solid core construction and crafted from high-quality wood, making them durable and long-lasting. The Classic Double Barn Doors are finished in a beautiful white color that complements any home or office decor. The clear glass panels add a touch of elegance to the doors while allowing natural light to flow through, brightening up your space. With 9 lites, these doors provide ample visibility, making them ideal for open-concept living areas or conference rooms. The doors come complete with stainless steel barn hardware, adding a modern and sleek appearance that is both stylish and functional. The barn hardware ensures smooth and easy operation of the doors, allowing for effortless opening and closing. The Felicia collection is renowned for its exceptional quality and craftsmanship, and these Classic Double Barn Doors are no exception. The doors are built to withstand the test of time, featuring a solid core construction and high-quality materials. In summary, the Classic Double Barn Doors from the Felicia collection by Brooklyn Doors Supplier are an excellent option for those looking to add a touch of elegance and style to their living or workspaces. They are crafted with solid core construction, clear glass panels, stainless steel barn hardware, and finished in a beautiful white color. Order your Classic Double Barn Doors today and transform your space into a stylish and functional masterpiece! NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.