Double Barn Door with Clear Glass, Lucia 2466 Matte Black, 36" x 84", Clear Glass-Black Rail
- Mfr # LUCIA2466DB-BLK-36 x 84 (2* 18x84)
- Zoro # G923233551
product price:Â
$
2,615.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LUCIA2466DB-BLK-36 x 84 (2* 18x84)
- Zoro #
- G923233551
- UPC #
- 197890474551
- Country of Origin
- Italy
Description
Sturdy Double Barn Door with Clear Glass, Lucia 2466 Matte Black and Aluminum Strips, 13FT Rail Ha. SET INCLUDES: 2 Door Slabs Steel track rail 13FT Hangers with wheels Wall Attachments & Spacers Floor Guide Anti-Jump pins Installation Manual Screws for hardware Doors are not pre-drilled! Thickness of the door slab is 40 mm or 1 9/16". Introducing our exquisite collection of "Modern Double Barn Doors," designed to add a touch of sophistication and style to your living space. These doors are made of high-quality wood with a solid core construction, ensuring durability and longevity. The matte black finish of the doors adds a contemporary feel, making them a perfect fit for modern homes. These doors come in the Lucia collection, named after the patron saint of light. The full lite clear glass design of these doors captures the essence of the Lucia collection, allowing natural light to flood your interiors. Our "Modern Double Barn Doors" come with black barn hardware, which adds to the overall look and feel of your interiors. The hardware is of the highest quality, ensuring smooth and effortless operation of the doors. These doors are versatile and can be used in any room, from the living room to the bedroom, and even in the kitchen or bathroom. They are perfect for creating a statement piece in your interiors or for dividing a large room into smaller areas. Invest in our "Modern Double Barn Doors" today and transform your home into a stylish and sophisticated retreat. These doors are a perfect addition to any home and provide a functional and stylish solution for your interior design needs. With their elegant design and superior quality, our modern double barn doors will elevate your space to new heights. SOLID CORE Solid wood core made by laminated wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick solid wood construction yields 30% noise reduction over standard doors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.