Double Barn Door with Frosted Glass 12 Lites, Felicia 3312 Matte White, 36" x 96" (2* 18x96)
- Mfr # FELICIA3312DB-S-BEM-36 x 96(2*18x96)-Frosted Glass
- Zoro # G223236337
product price:Â
$
3,238.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FELICIA3312DB-S-BEM-36 x 96(2*18x96)-Frosted Glass
- Zoro #
- G223236337
- UPC #
- 197890066084
- Country of Origin
- Italy
Description
Sturdy Double Barn Door with Frosted Glass 12 Lites, Felicia 3312 Matte White, 13FT Rail Hangers H. SET INCLUDES: 2 Door Slabs Steel track rail 13FT Hangers with wheels Wall Attachments & Spacers Floor Guide Anti-Jump pins Installation Manual Screws for hardware Doors are not pre-drilled! It is not recommended to paint.Thickness of the door slab is 40 mm or 1 9/16". Our Classic Double Barn Doors are a stunning addition to any interior space, combining classic design with modern functionality. Crafted from high-quality wood with Solid Core construction, these doors are finished in a clean and crisp White color that adds a touch of elegance to any room. Featuring Frosted Glass panels with 12 Lites, these doors offer the perfect balance of privacy and natural light, creating a bright and welcoming atmosphere in your home. The sleek Stainless Steel Barn hardware provides a modern touch, making these doors a stylish statement piece that will complement any decor style. Part of our Felicia collection, these Classic Double Barn Doors are an example of our commitment to exceptional craftsmanship and attention to detail. As a leading provider of interior doors in NY, we take pride in offering a wide selection of custom sizes and finishes to meet the unique needs of our clients. These Classic Double Barn Doors are perfect for homeowners looking to enhance the functionality and style of their home. Whether you're renovating your entire home or just want to update the look of a room, these doors are an excellent choice. At our showroom in New York, we offer a wide range of door options to choose from, including custom sizes and finishes. Our team of experts is always available to answer any questions you may have and help you find the perfect doors for your home. Upgrade the look and feel of your home with our Classic Double Barn Doors today. Contact us to learn more about this exceptional product and how we can help you find the perfect doors for your home. SOLID CORE Solid wood core made by laminated wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.