Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
Double Barn Door with Frosted Glass, Planum 2113 Chocolate Ash, 36" x 84" (2* 18x84), Black Rail
- Mfr # PLANUM2113DB-CA-36 x 84 (2* 18x84)
- Zoro # G923246506
product price:Â
$
2,482.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM2113DB-CA-36 x 84 (2* 18x84)
- Zoro #
- G923246506
- UPC #
- 197890479976
- Country of Origin
- Italy
Description
Sturdy Double Barn Door with Frosted Glass Planum 2113 36x84 (2* 18x84) Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- 2 door slabs, black rail track with pre-drilled holes, hangers, floor guide, door stop, anti-jump pins, screws. All sliding hardware set included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 8FT barn hardware, 10FT barn hardware, 12 FT rail barn hardware can be provided per request SET INCLUDES: 2 Door Slabs Steel track rail 13FT Hangers with wheels Wall Attachments & Spacers Floor Guide Anti-Jump pins Installation Manual Screws for hardware Doors are not pre-drilled! It is not recommended to paint.Thickness of the door slab is 40 mm or 1 9/16".Introducing the Modern Double Barn Door with Full Glass Lite in Chocolate Ash color by Planum - a stunning and practical addition to any interior space. Made from high-quality wood with a solid core, these doors are built to last while adding a touch of rustic charm to your home or office. The Chocolate Ash color and full glass lite create a warm and inviting look that is both modern and sophisticated. The black barn hardware adds a touch of contrast, creating a striking and unique effect. The Planum collection is renowned for its quality, and these doors are no exception. At Planum, we understand that every interior space is unique, and that's why we offer customizable options to suit your specific needs. Our Modern Double Barn Doors come in a range of sizes and various hinge options, so you can choose the perfect one for your door. Double barn doors with full glass lite are perfect for creating a spacious and airy feel to any interior space. They offer twice the impact and style, making them a perfect solution for anyone looking to create a unique and stylish interior. These doors can create a dramatic entrance or room divider while allowing natural light to flow freely throughout the space. In summary, the Modern Double Barn Door with Full Glass Lite in Chocolate Ash color by Planum is a must-have for anyone looking to buy high-quality, stylish interior doors in Brooklyn, NY. Their solid construction, elegant design, and customizable options make them the perfect choice for anyone who wants to create a modern and sophisticated interior space. Order your Modern Double Barn Door with Full Glass Lite by Planum t
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.