Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
French Double Panel Solid Doors with Hardware, Lucia 2661 White Silk, Panel Frame Trims, Bathroom
- Mfr # LUCIA2661DD-BEM-84 x 96 (2*42x96)-Butterfly
- Zoro # G923231939
product price:Â
$
3,341.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LUCIA2661DD-BEM-84 x 96 (2*42x96)-Butterfly
- Zoro #
- G923231939
- UPC #
- 197890190383
- Country of Origin
- Italy
Description
French Double Panel Solid Doors with Hardware, Lucia 2661 White Silk, Panel Frame Trims, Bathroom. SET INCLUDES: 2 Door Slabs Trims Frame Hinges 2 Passage Handles Door made of solid pine wood and eco-veneer coating. Door is not pre-drilled for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions. Minimal rough opening can be calculated: door width + 2"; door height + 1 1/2".Thickness of the door slab is 40 mm or 1 9/16". SOLID CORE Solid wood core made by pine wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SEALING GUM GERMAN COMPANY DEVENTER It has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill. SOUND ATTENUATION Door's 40mm thick solid wood construction yields 30% noise reduction over standard doors. CONSTRUCTION Door is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.