Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
Slab Barn Door Panel Clear Glass, Lucia 2366 Matte Black, Sturdy Finished Doors
- Mfr # LUCIA2366S-BLK-42 x 96
- Zoro # G923235524
product price:Â
$
1,965.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LUCIA2366S-BLK-42 x 96
- Zoro #
- G923235524
- UPC #
- 197890462510
- Country of Origin
- Italy
Description
Slab Barn Door Panel Clear Glass, Lucia 2366 Matte Black and Aluminum Strips, Sturdy Finished Door. SET INCLUDES: Slab without holes Door made of solid Wood and eco-veneer coating. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16". Introducing our stunning collection of "Modern Door Slabs," designed to add a touch of elegance and sophistication to your living space. These doors are made of high-quality wood with a solid core construction, ensuring durability and longevity. The matte black finish of the doors adds a contemporary feel, making them a perfect fit for modern homes. These doors come in the Lucia collection, named after the patron saint of light. The Lucia collection is inspired by the idea of illuminating spaces with natural light, and the full lite clear glass design of these doors perfectly captures this concept. The full lite clear glass design allows natural light to flood your interiors, creating an inviting and warm ambiance. The glass panels are of the highest quality, providing maximum clarity and visibility. These doors are perfect for adding a touch of luxury and style to any room in your home. Our "Modern Door Slabs" are designed to be used with a frame and hinges, making them a perfect fit for new construction or renovation projects. They are versatile and can be used in any room, from the living room to the bedroom, and even in the kitchen or bathroom. Invest in our "Modern Door Slabs" today and transform your home into a stylish and inviting space that reflects your personality and taste. These doors are a perfect addition to any home and provide a functional and stylish solution for your interior design needs. With their elegant design and superior quality, our modern door slabs will elevate your space to new heights. SOLID Wood CORE Solid Wood core made by laminated wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick solid Wood construction yields 30% noise reduction over standard doors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.