Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
Sliding Closet Bi-fold Doors 18 x 96, Felicia 3599 White Silk with Clear Glass
- Mfr # FELICIA3599BF-BEM-36 x 96 (2* 18x96)
- Zoro # G123216682
product price:Â
$
3,346.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FELICIA3599BF-BEM-36 x 96 (2* 18x96)
- Zoro #
- G123216682
- UPC #
- 197890350589
- Country of Origin
- Italy
Description
Sliding Closet Bi-fold Doors, Felicia 3599 White Silk with Clear Glass, Sturdy Tracks Moldings Tri. SET INCLUDES: 2 Doors Slabs Track Pivot Set Pivot Brackets Converging Panel Aliger Door Knob Installation Manual Screws for hardware Doors are not pre-drilled! It is not recommended to paint.Thickness of the door slab is 40 mm or 1 9/16". Introducing the Classic Bi-fold doors from the Felicia Collection, the perfect solution for your home renovation or upgrade project. Made of high-quality wood with a Solid Core construction, these doors are built to last and withstand the test of time. The sleek White color and Clear Glass panels of these doors provide a timeless look that will complement any decor style. The 9 Lites design of the glass panels allows natural light to flood into your space, creating a bright and inviting atmosphere. The Classic Bi-fold doors are designed to save space while providing maximum functionality. They easily fold in half, making them ideal for smaller areas where traditional hinged doors may not be suitable. Whether you need to close off a closet or create a room divider, these doors are the perfect solution. The Felicia Collection is known for its exceptional craftsmanship and attention to detail. Each door is handcrafted in Brooklyn by skilled artisans who take pride in creating products of the highest quality. Upgrade your home's design with these stylish and functional Classic Bi-fold doors from the Felicia Collection. They are perfect for use in bedrooms, living rooms, and any other area where space is at a premium. Contact our door vendor in Brooklyn today to get yours and experience the difference they can make in your home. SOLID CORE Solid wood core made by laminated wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick solid wood construction yields 30% noise reduction over standard doors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.