Sliding Closet Bi-fold Doors 72 x 96 inches (2* 36x96), Lucia 2566 White Silk with Clear Glass
- Mfr # LUCIA2566BF-WS-72 x 96 (2* 36x96)
- Zoro # G923242751
product price:Â
$
3,019.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LUCIA2566BF-WS-72 x 96 (2* 36x96)
- Zoro #
- G923242751
- UPC #
- 197890484383
- Country of Origin
- Italy
Description
Sliding Closet Bi-fold Doors, Lucia 2566 White Silk with Clear Glass and Aluminum Strips, Sturdy T. SET INCLUDES: 2 Doors Slabs Track Pivot Set Pivot Brackets Converging Panel Aliger Door Knob Installation Manual Screws for hardware Doors are No Pre-drilled! It is not recommended to paint.Thickness of the door slab is 40 mm or 1 9/16". Introducing our sleek and sophisticated collection of "Modern Bi-fold Doors," designed to transform your living space and add a touch of luxury and style to your home. These doors are made of high-quality wood with a solid core construction, ensuring durability and longevity. The white silk finish of the doors adds a modern and chic feel, making them a perfect fit for contemporary homes. These doors come in the Lucia collection, named after the patron saint of light, and are designed to create a bright and airy feel in your interiors. The full lite clear glass design of these doors allows natural light to flood your space, creating a warm and inviting ambiance. The glass panels are of the highest quality, providing maximum clarity and visibility, and allow you to enjoy the beauty of your surroundings. Our "Modern Bi-fold Doors" are designed to slide smoothly and effortlessly, providing easy access to your space. The bi-fold mechanism allows the doors to fold and stack neatly, taking up minimal space when opened, making them perfect for smaller rooms or apartments. These doors are easy to install and come with all the necessary hardware. They are versatile and can be used to connect rooms or to create a partition between spaces while maintaining an open and spacious feel. Invest in our "Modern Bi-fold Doors" today and add a touch of luxury and style to your home. These doors are a perfect addition to any home and provide a functional and stylish solution for your interior design needs. With their elegant design and superior quality, our bi-fold doors will transform your space into a modern and sophisticated retreat. SOLID CORE Solid wood core made by laminated wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.