Sliding Closet Bi-fold Doors 84 x 80 inches (2* 42x80), Planum 0110 Chocolate Ash, Sturdy Tracks

  • Mfr # PLANUM0110BF-CA-84 x 80 (2* 42x80)
  • Zoro # G623261076
product price: 
$
2,583.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PLANUM0110BF-CA-84 x 80 (2* 42x80)
Zoro #
G623261076
UPC #
197890515285
Country of Origin
Italy

Description

SET INCLUDES:

  • 2 Doors Slabs
  • Track
  • Pivot Set
  • Pivot Brackets
  • Converging Panel Aliger
  • Door Knob
  • Installation Manual
  • Screws for hardware

Doors are not pre-drilled! It is not recommended to paint.
Thickness of the door slab is 40 mm or 1 9/16".

Introducing our stunning "Modern Bi-fold Doors" from our Planum collection. Made from high-quality wood with a solid core, these doors come in a rich Chocolate Ash color that exudes elegance and modernity. The flush door design adds to the contemporary look, making it the perfect choice for modern interiors. Our bi-fold doors feature multiple folding panels that create a unique look while saving space. They are perfect for custom installations in New York City, making them an ideal choice for those looking for a stylish and practical solution to their interior door needs. Our doors come with various customization options, ensuring you find the perfect fit for your space. Choose our "Modern Bi-fold Doors" for a stunning addition to any home or office.

SOLID CORE

Solid wood with honeycomb core made by laminated wood with honeycomb using Ciplex technology.

CIPLEX by SARTO

High-end film layer that is applied on top of the laminated wood with honeycomb Made in Italy.

NO FORMALDEHYDE

Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.

SOUND ATTENUATION

Door's 40mm thick Solid wood with honeycomb construction yields 30% noise reduction over standard doors.

CONSTRUCTION

Door is manufactured from a single piece of wood with honeycomb and will give several generations of normal usage with minimal care.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products