Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
Sliding Closet Bi-fold Doors, Lucia 31 White Silk, Sturdy Tracks Moldings Trims Hardware Set, Woo
Mfr # LUCIA1431BF-BEM-48 x 80 (2* 24x80)
Zoro # G523252952
product price:Â
$
2,338.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LUCIA1431BF-BEM-48 x 80 (2* 24x80)
- Zoro #
- G523252952
- UPC #
- 197890091505
- Country of Origin
- Italy
Description
Sliding Closet Bi-fold Doors, Lucia 31 White Silk, Sturdy Tracks Moldings Trims Hardware Set, Woo. SET INCLUDES: 2 Doors Slabs Track Pivot Set Pivot Brackets Converging Panel Aliger Door Knob Installation Manual Screws for hardware Doors are No Pre-drilled!Thickness of the door slab is 40 mm or 1 9/16". SOLID CORE Solid wood core made by laminated wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick solid wood construction yields 30% noise reduction over standard doors. CONSTRUCTION Door is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.