Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
Sliding Closet Bi-fold Doors Oak Solid Core Modern Interior
Mfr # QUADRO4002BF-DUB-60 x 84 (2* 30x84)
Zoro # G923251647
product price:Â
$
2,290.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4002BF-DUB-60 x 84 (2* 30x84)
- Zoro #
- G923251647
- UPC #
- 197890109675
- Country of Origin
- Italy
Description
Sliding Closet Bi-fold Doors Oak Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- interior use 2 doors, Track, Converging Panel Aliger, Pivot Set, Pivot Brackets, round pull, screws. Bi-fold hardware included. Hardware requires extra 2 3/4" of opening height.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. SET INCLUDES: 2 Doors Slabs Track Pivot Set Pivot Brackets Converging Panel Aliger Door Knob Installation Manual Screws for hardware Doors are not pre-drilled! It is not recommended to paint.Thickness of the door slab is 40 mm or 1 9/16". Introducing the "Modern Bi-fold Doors" from the Quadro collection, a perfect blend of modern design and practical functionality. These doors are expertly crafted from a combination of solid wood and MDF, ensuring both durability and affordability. The captivating Oak color adds warmth and sophistication, instantly enhancing any interior. The Modern Bi-fold Doors feature 5 lites of frosted glass, striking a perfect balance between privacy and natural light. The frosted glass panels add a touch of elegance and modernity, creating a visually captivating element that enhances the overall aesthetic. Conveniently located in New York, our showroom proudly showcases these exceptional doors. Step inside to experience the impeccable craftsmanship of the Modern Bi-fold Doors. With their sleek lines, seamless finish, and captivating design, they will inspire your architectural vision. Engineered with superior quality in mind, these doors offer exceptional durability and functionality. The combination of solid wood and MDF provides stability and affordability, making them a practical choice for various projects. The bi-fold mechanism allows for flexible use of space, maximizing room layout options. SOLID MDF CORE Solid MDF core made by laminated MDF using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated MDF. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick solid MDF construction yields 30% noise reduction over standard doors. CONSTRUCTION Door is manufactured from a solid MDF and will give several generations of normal usage with minim
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.