Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
Sliding Closet Bi-fold Doors Oak Solid Core Modern Interior
- Mfr # QUADRO4445BF-AKA-60 x 80 (2* 30x80)
- Zoro # G923250060
product price:Â
$
2,146.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QUADRO4445BF-AKA-60 x 80 (2* 30x80)
- Zoro #
- G923250060
- UPC #
- 197890020468
- Country of Origin
- Italy
Description
Sliding Closet Bi-fold Doors Oak Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- interior use 2 doors, Track, Converging Panel Aliger, Pivot Set, Pivot Brackets, round pull, screws. Bi-fold hardware included. Hardware requires extra 2 3/4" of opening height.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. SET INCLUDES: 2 Doors Slabs Track Pivot Set Pivot Brackets Converging Panel Aliger Door Knob Installation Manual Screws for hardware Doors are not pre-drilled!Thickness of the door slab is 40 mm or 1 9/16". Looking for an elegant and space-saving solution for your interior? The Modern Bi-fold Doors made of wood with MDF and a beautiful Cognac Oak color, from the Quadro collection, are the perfect fit. These doors are ideal for small spaces or for separating rooms without taking up too much floor area. The Frosted Glass Strips add a modern touch while maintaining privacy. With various hinge options available, you can choose the one that best suits your needs. Whether you want to create a cozy reading nook or a private home office, the Modern Bi-fold Doors will elevate the look of any room while providing functionality and style. SOLID CORE Solid MDF core made by laminated wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick solid MDF construction yields 30% noise reduction over standard doors. CONSTRUCTION Door is manufactured from a solid MDF and will give several generations of normal usage with minimal care.