Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
Sliding Closet Bi-fold Doors Planum 2102 Oak Solid Core Modern Interior
Mfr # PLANUM2102BF-DUB-64 x 84 (2* 32x84)
Zoro # G923277418
product price:Â
$
2,288.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLANUM2102BF-DUB-64 x 84 (2* 32x84)
- Zoro #
- G923277418
- UPC #
- 197890106995
- Country of Origin
- Italy
Description
Sliding Closet Bi-fold Doors Planum 2102 Oak Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- interior use 2 doors, Track, Converging Panel Aliger, Pivot Set, Pivot Brackets, round pull, screws. Bi-fold hardware included. Hardware requires extra 2 3/4" of opening height.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. SET INCLUDES: 2 Doors Slabs Track Pivot Set Pivot Brackets Converging Panel Aliger Door Knob Installation Manual Screws for hardware Doors are not pre-drilled! It is not recommended to paint.Thickness of the door slab is 40 mm or 1 9/16". Introducing the "Modern Bi-fold Doors" from the distinguished Planum collection, a seamless fusion of modern design and functional versatility. Meticulously crafted from solid wood, these doors exude the timeless beauty and durability of oak. The captivating Oak color adds warmth and sophistication, instantly elevating any interior. The Modern Bi-fold Doors feature a Full Lite of Frosted Glass, striking the perfect balance between privacy and natural light. The frosted glass panels add a touch of modernity while maintaining a sleek and contemporary aesthetic. Conveniently located in New York, our showroom proudly showcases these exceptional doors. Step inside to experience the impeccable craftsmanship of the Modern Bi-fold Doors. With their clean lines, seamless finish, and captivating design, they will inspire your architectural vision. Engineered with superior quality in mind, these doors offer exceptional durability and functionality. The solid wood construction ensures stability and insulation, providing years of reliable performance. The bi-fold mechanism allows for flexible use of space, making them an ideal choice for maximizing room layout options. Whether you're an interior designer, contractor, or homeowner, the Modern Bi-fold Doors from the Planum collection are the perfect solution for those seeking a harmonious blend of modern design and functionality. Their contemporary style, combined with the enchanting Oak color and Full Lite of Frosted Glass, will transform any space into a captivating sanctuary. SOLID Wood CORE Solid Wood core made by laminated Wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated Wood. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We c