Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
Sliding Closet Bi-fold Doors Planum 2102 Solid Core Modern Interior
- Mfr # PLANUM2102BF-CA-72 x 80 (2* 36x80)
- Zoro # G923241969
product price:Â
$
2,314.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM2102BF-CA-72 x 80 (2* 36x80)
- Zoro #
- G923241969
- UPC #
- 197890221476
- Country of Origin
- Italy
Description
Sliding Closet Bi-fold Doors Planum 2102 Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- 2 doors slabs, 2 rails 6.6FT each with pre-drilled holes, 4 hangers, 2 floor guides, 4 door stops, 2 anti-jump pins, screws. All heavy-duty sliding hardware is included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 5FT barn hardware, 6FT barn hardware can be provided per request An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF (engineered wood).Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass. Doors have NO holes for the hardware. Bypass Sliding Hardware requires at least 13 inches height from top opening to the ceiling. What included: - 2 doors slabs;- 2 steel rails 6.6FT each;- 4 hangers with wheels (require extra 6" of the height);- 4 door stops;- 2 floor guide (groove for guide has to be made);- 5 brackets; - 2 anti-Frame pins;- all mounting screws;
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.