Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
Sliding Closet Bi-fold Doors White Solid Core Modern Interior
Mfr # VEREGIO7411BF-WS-36 x 84 (2* 18x84)
Zoro # G923243390
product price:Â
$
2,741.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VEREGIO7411BF-WS-36 x 84 (2* 18x84)
- Zoro #
- G923243390
- UPC #
- 197890311047
- Country of Origin
- Italy
Description
Sliding Closet Bi-fold Doors White Solid Core Modern Interior. High-quality modern interior door. -- SET INCLUDES- door slab, trims, pocket hardware, door hangers, tracks, floor guide, round pocket pull, screws. Door with all pocket hardware included. Drilling the floor guide groove is required. Door comes without any holes for the hardware. Recommended opening: 61" x 84 1/2" inches., -- CUSTOM SIZE - Door can be trimmed on 2" on top and bottom, on 2" on left and right side as well. Pocket hardware for 2x6 wall can be provided per request SET INCLUDES: Door Slab; Trims; Pocket Hardware; Track; Hangers; Pulls; Door made of solid pine wood with honeycomb and painted white coating. Door is not pre-drilled for the hardware.Thickness of the door slab is 40 mm or 1 9/16". SOLID CORE Crafted from laminated wood and reinforced with a honeycomb core for the strength and feel of solid wood, while remaining lightweight and stable.SMOOTH SURFACE Exceptional film coating perfectly applied over laminated wood with a honeycomb and wood core. NO FORMALDEHYDE We are committed to sustainability, using only the latest eco-friendly and non-toxic materials. Our company prioritizes safety-for both people and the planet. At Sarto Doors, we care deeply about your well-being and that of your loved ones, which is why our products are ideal for sensitive environments such as hospitals and childcare centers. > SOUND ATTENUATION Door's 40mm thick Solid wood with honeycomb construction yields 30% noise reduction over standard doors. CONSTRUCTION The door is engineered from a solid, seamless wood structure with a durable honeycomb core, ensuring long-lasting performance and minimal maintenance for generations to come.