Sliding Closet Bypass Doors with Clear Glass, Lucia 2366 Matte Black, 84" x 84", Clear Glass
- Mfr # LUCIA2366DBD-BLK-84 x 84 (2* 42x84)
- Zoro # G923254105
product price:Â
$
2,723.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LUCIA2366DBD-BLK-84 x 84 (2* 42x84)
- Zoro #
- G923254105
- UPC #
- 197890508645
- Country of Origin
- Italy
Description
Sliding Closet Bypass Doors with Clear Glass, Lucia 2366 Matte Black and Aluminum Strips, Sturdy R. SET INCLUDES: - 2 doors slabs;- Trims (2.95 wide);- 2 tracks;- 4 door hangers with wheels;- 2 floor guide;- 2 door stops;- 2 round pulls;- all mounting screws; Door made of solid Wood and eco-veneer coating. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16. Introducing our stunning collection of Modern Closet Bypass Doors, designed to add a touch of style and sophistication to your closets. Made of high-quality wood with a solid core construction, these doors are built to last and will enhance the overall look and feel of your home. The matte black finish of the doors adds a contemporary feel, making them a perfect fit for modern homes. These doors come in the Lucia collection, named after the patron saint of light, and are designed to create a well-lit and inviting ambiance in your closet space. The full lite clear glass design of these doors provides ample natural light, giving your closet a bright and airy feel. The glass panels are of the highest quality, providing maximum clarity and visibility, and allow you to easily see your clothing and accessories. Our Modern Closet Bypass Doors are designed to slide smoothly and quietly, making them an effortless addition to your home. The bypass mechanism ensures that the doors take up minimal space while opening and closing, making them perfect for smaller rooms or apartments. These doors are easy to install and come with all the necessary hardware. They can be used to create a walk-in closet or to add a touch of elegance to an existing closet space. The doors are also versatile and can be used in any room of the house, from the living room to the bedroom. Invest in our Modern Closet Bypass Doors today and add a touch of luxury and style to your home. Our doors are designed to enhance your space and provide a functional and stylish solution for your closet needs. SOLID Wood CORE Solid Wood core made by laminated wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.