Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
Sliding Closet Bypass Doors with Hardware Planum 2113 48x80 (2* 24x80) Solid Core Modern Interior
- Mfr # PLANUM2113DBD-CA-48 x 80 (2* 24x80)
- Zoro # G123284094
product price:Â
$
2,398.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM2113DBD-CA-48 x 80 (2* 24x80)
- Zoro #
- G123284094
- UPC #
- 197890479778
- Country of Origin
- Italy
Description
Sliding Closet Bypass Doors with Hardware Planum 2113 48x80 (2* 24x80) Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- 2 doors slabs, trim kit, 2 aluminum tracks, 4 door hangers, 2 round pulls, 2 door stops, screws. All necessary sliding bypass hardware included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 5FT barn hardware, 6FT barn hardware can be provided per request SET INCLUDES: - 2 doors slabs;- Trims (2.95" wide);- 2 tracks;- 4 door hangers with wheels;- 2 floor guide;- 2 door stops;- 2 round pulls;- all mounting screws; Doors are not pre-drilled! Thickness of the door slab is 40 mm or 1 9/16".Introducing the Modern Closet Bypass Door from the Planum collection, a sleek and stylish addition to any interior space. Made from high-quality wood with a solid core, this door is built to last. The Chocolate Ash color finish adds depth and richness to any room, making it a popular choice among homeowners, architects, and interior designers. The Full glass Lite design allows natural light to filter through, creating an inviting and welcoming atmosphere. It's an ideal solution for closet areas where you want to showcase your wardrobe or for rooms where natural light is limited. Plus, the tempered glass provides added safety and security, ensuring that the door will withstand everyday wear and tear. The Modern Closet Bypass Door from the Planum collection is part of the New York Doors series, a highly respected and trusted collection known for its exceptional craftsmanship and attention to detail. The doors in this series are designed to elevate any decor style, from modern to traditional, and are made to withstand the test of time. In addition to its stunning design, the Modern Closet Bypass Door is a space-saving solution for closet areas where traditional doors may not be practical. When opened, the door slides seamlessly on tracks, providing a clean and unobstructed entrance. In conclusion, the Modern Closet Bypass Door from the Planum collection is a stylish and practical option for any interior space. With its rich Chocolate Ash color finish, Full glass Lite design, and space-saving features, it's a versatile choice that can be customized to meet your specific needs. Plus, it's part of the New York Doors series, ensuring that you're getting a quality product from a tr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.