Sliding Closet Double Bi-fold Doors 72" x 80" (4* 18x80), Felicia 3309 White Silk with Frosted Glass
- Mfr # FELICIA3309DBF-BEM-72 x 80 (4* 18x80)
- Zoro # G823225137
product price:Â
$
4,736.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FELICIA3309DBF-BEM-72 x 80 (4* 18x80)
- Zoro #
- G823225137
- UPC #
- 197890061591
- Country of Origin
- Italy
Description
Sliding Closet Double Bi-fold Doors, Felicia 3309 White Silk with Frosted Glass, Sturdy Tracks Mol. SET INCLUDES: 4 Doors Slabs Tracks Pivot Sets Pivot Brackets Converging Panel Aligers Door Knobs Installation Manual Screws for hardware Doors are not pre-drilled!Thickness of the door slab is 40 mm or 1 9/16". Introducing the Classic Double Bi-fold doors, the ultimate solution for those seeking a sophisticated and practical door system. Made of high-quality wood with solid core construction, these doors are not only durable but also feature a sleek and modern design that complements any interior decor. The doors come in a beautiful white color and feature frosted glass with nine lites, providing ample light and privacy to any space. The Classic Double Bi-fold doors are part of the Felicia collection, which is exclusively available at a reputable doors company in Brooklyn, NY. These doors are perfect for small spaces, as their bi-fold design allows them to fold neatly against each other, providing maximum clearance and easy access. The smooth operation of these doors ensures hassle-free use for years to come. With excellent sound insulation, the Classic Double Bi-fold doors are perfect for homes or offices located in busy areas. Their solid core construction offers exceptional durability, making them an ideal choice for those seeking a long-lasting door solution. Installing the Classic Double Bi-fold doors is easy and straightforward, ensuring that you can start enjoying their unmatched beauty and functionality in no time. In summary, the Classic Double Bi-fold doors from the Felicia collection are an excellent choice for anyone looking for a high-quality, elegant, and practical door solution. Order yours today and experience the difference of these top-quality doors. SOLID CORE Solid wood core made by laminated wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.