Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
Sliding Closet Double Bi-fold Doors 72" x 84" (4* 18x84), Felicia 3599 White Silk with Clear Glass
- Mfr # FELICIA3599DBF-BEM-72 x 84 (4* 18x84)
- Zoro # G923216516
product price:Â
$
4,766.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FELICIA3599DBF-BEM-72 x 84 (4* 18x84)
- Zoro #
- G923216516
- UPC #
- 197890351456
- Country of Origin
- Italy
Description
Sliding Closet Double Bi-fold Doors, Felicia 3599 White Silk with Clear Glass, Sturdy Tracks Moldi. SET INCLUDES: 4 Doors Slabs Tracks Pivot Sets Pivot Brackets Converging Panel Aligers Door Knobs Installation Manual Screws for hardware Doors are not pre-drilled!Thickness of the door slab is 40 mm or 1 9/16". Introducing the Classic Double Bi-fold doors from the Felicia Collection, a stunning addition to any home renovation or upgrade project. These doors are expertly crafted from high-quality wood with a Solid Core construction for added durability and longevity. The doors come in a sleek White color and feature Clear Glass panels with a 9 Lites design, allowing natural light to enter your space and brighten it up. The timeless style of these doors will complement any decor and add a touch of elegance to your home. The Classic Double Bi-fold doors are designed with functionality in mind. They fold in half and slide open smoothly on the track, making them ideal for smaller areas where traditional hinged doors may not be suitable. These doors are perfect for use as closet doors or room dividers, providing a versatile solution for your home. The Felicia Collection is renowned for its exceptional craftsmanship and attention to detail. Each door is handcrafted in Brooklyn by skilled artisans, ensuring that they meet the highest standards of quality. Upgrade your home's design with these stylish and functional Classic Double Bi-fold doors from the Felicia Collection. They are perfect for use in bedrooms, living rooms, and any other area where you want to save space and add a touch of elegance. Contact us at Brooklyn Doors to get yours today and experience the difference they can make in your home. SOLID CORE Solid wood core made by laminated wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick solid wood construction yields 30% noise reduction over standard doors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.