Shop SARTODOORS

Sliding Closet Double Bi-fold Doors 72" x 96" (4* 18x96), Planum 0012 Natural Veneer

  • Mfr # PLANUM0012DBF-SHP-72 x 96 (4* 18x96)
  • Zoro # G923242843

product price: 
$
5,517.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PLANUM0012DBF-SHP-72 x 96 (4* 18x96)
Zoro #
G923242843
UPC #
197890621030
Country of Origin
Italy

Description

SET INCLUDES:

  • 4 Doors Slabs
  • Tracks
  • Pivot Sets
  • Pivot Brackets
  • Converging Panel Aligers
  • Door Knobs
  • Installation Manual
  • Screws for hardware

Doors are not pre-drilled! It is not recommended to paint.
Thickness of the door slab is 40 mm or 1 9/16".

Introducing our "Modern Double Bi-Fold Doors" from the Planum collection, featuring a sleek and contemporary design. These doors are crafted with precision from high-quality solid wood, showcasing a stunning Veneer color.

The Flush Door style creates a seamless and sophisticated look, perfect for modern interiors. Our New York showroom offers you the opportunity to experience the exceptional craftsmanship of these doors firsthand.

The Modern Double Bi-Fold Doors are designed to optimize space and provide easy access between rooms. Whether you're looking to enhance your living area, create a stylish office space, or upgrade your bedroom, these doors offer both functionality and style.

Constructed with durable solid wood, these doors ensure longevity and reliability. The Veneer color adds a touch of elegance, enhancing the natural beauty of the wood.

For interior designers and homeowners alike, the Modern Double Bi-Fold Doors from the Planum collection are a must-have. Visit our New York showroom or explore our website to discover the versatility and beauty of these exceptional doors.

SOLID CORE

Solid Wood core made by laminated Wood using Ciplex technology.

CIPLEX by SARTO

High-end film layer that is applied on top of the laminated Wood Made in Italy.

NO FORMALDEHYDE

Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.

SOUND ATTENUATION

Door's 40mm thick solid Wood construction yields 30% noise reduction over standard doors.

CONSTRUCTION

Door is manufactured from a single piece of Wood and will give several generations of normal usage with minimal care.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products