Sliding Closet Double Bi-fold Doors 72" x 96" (4* 18x96), Planum 0015 Walnut

  • Mfr # PLANUM0015DBF-WLN-72 x 96 (4* 18x96)
  • Zoro # G323283521
product price: 
$
4,209.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PLANUM0015DBF-WLN-72 x 96 (4* 18x96)
Zoro #
G323283521
UPC #
197890580382
Country of Origin
Italy

Description

SET INCLUDES:

  • 4 Doors Slabs
  • Tracks
  • Pivot Sets
  • Pivot Brackets
  • Converging Panel Aligers
  • Door Knobs
  • Installation Manual
  • Screws for hardware

Doors are not pre-drilled! It is not recommended to paint.
Thickness of the door slab is 40 mm or 1 9/16".

Introducing the "Modern Double Bi-Fold Doors" from our Planum collection, a perfect blend of style and functionality. Crafted from solid wood in a luxurious Walnut color, these doors exude elegance and sophistication.

The Flush Door design adds a contemporary touch, creating a seamless and streamlined appearance. Our showroom in New York offers you the opportunity to see these stunning doors in person and experience their impeccable craftsmanship.

The Modern Double Bi-Fold Doors are not only visually appealing but also highly practical. They maximize space utilization and provide easy access between rooms. Whether you're looking to enhance your living area, create a stylish office space, or upgrade your bedroom, these doors are an ideal choice.

Crafted with meticulous attention to detail, these solid wood doors ensure durability and longevity. The Walnut color enriches the natural grain of the wood, adding warmth and charm to any interior.

Whether you're an interior designer or homeowner, the Modern Double Bi-Fold Doors from the Planum collection are a must-have. Visit our New York showroom or explore our website to discover the versatility and beauty of these exceptional doors.

SOLID CORE

Solid Wood core made by laminated Wood using Ciplex technology.

CIPLEX by SARTO

High-end film layer that is applied on top of the laminated Wood Made in Italy.

NO FORMALDEHYDE

Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.

SOUND ATTENUATION

Door's 40mm thick solid Wood construction yields 30% noise reduction over standard doors.

CONSTRUCTION

Door is manufactured from a single piece of Wood and will give several generations of normal usage with minimal care.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.