Sliding Closet Double Bi-fold Doors 96" x 96" (4* 24x96), Planum 0015 Oak

  • Mfr # PLANUM0015DBF-DUB-96 x 96 (4* 24x96)
  • Zoro # G823290937
product price: 
$
4,860.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PLANUM0015DBF-DUB-96 x 96 (4* 24x96)
Zoro #
G823290937
UPC #
197890574992
Country of Origin
Italy

Description

SET INCLUDES:

  • 4 Doors Slabs
  • Tracks
  • Pivot Sets
  • Pivot Brackets
  • Converging Panel Aligers
  • Door Knobs
  • Installation Manual
  • Screws for hardware

Doors are not pre-drilled! It is not recommended to paint.
Thickness of the door slab is 40 mm or 1 9/16".

Introducing our "Modern Double Bi-Fold Doors" from the Planum collection, crafted with precision from solid wood and finished in a timeless Oak color. These doors feature a Flush Door design that seamlessly integrates into any interior, creating a sleek and sophisticated look.

Visit our NY showroom to experience the superior craftsmanship and quality of these doors firsthand. Designed to maximize space and functionality, our Modern Double Bi-Fold Doors are perfect for dividing living areas, creating flexible workspaces, or enhancing the aesthetics of your bedroom.

Constructed from durable solid wood, these doors are built to last and withstand daily use. The Oak color adds warmth and richness, making them a versatile choice for a variety of interior styles.

Whether you're an interior designer or a homeowner looking to upgrade your space, our Modern Double Bi-Fold Doors offer a perfect blend of style and practicality. Explore our showroom or website to discover how these doors can transform your home into a modern haven.

SOLID CORE

Solid Wood core made by laminated Wood using Ciplex technology.

CIPLEX by SARTO

High-end film layer that is applied on top of the laminated Wood Made in Italy.

NO FORMALDEHYDE

Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.

SOUND ATTENUATION

Door's 40mm thick solid Wood construction yields 30% noise reduction over standard doors.

CONSTRUCTION

Door is manufactured from a single piece of Wood and will give several generations of normal usage with minimal care.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products