Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
Sliding Closet Double Bi-fold Doors Oak Solid Core Modern Interior
Mfr # QUADRO4445DBF-AKA-72 x 96 (4* 18x96)
Zoro # G223274582
product price:Â
$
5,109.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QUADRO4445DBF-AKA-72 x 96 (4* 18x96)
- Zoro #
- G223274582
- UPC #
- 197890020604
- Country of Origin
- Italy
Description
Sliding Closet Double Bi-fold Doors Oak Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- interior use 4 doors, Track, Converging Panel Aliger, Pivot Set, Pivot Brackets, round pull, screws. Bi-fold hardware included. Hardware requires extra 2 3/4" of opening height.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. SET INCLUDES: 4 Doors Slabs Tracks Pivot Sets Pivot Brackets Converging Panel Aligers Door Knobs Installation Manual Screws for hardware Doors are not pre-drilled!Thickness of the door slab is 40 mm or 1 9/16". Introducing the stunning Modern Double Bi-fold Doors from the Quadro collection. Made from high-quality wood and MDF, these doors feature a beautiful Cognac Oak finish that adds warmth and elegance to any interior decor. The double bi-fold design of these doors maximizes the use of space in any room, making them perfect for those looking for functional yet stylish options. They are easy to operate and fold seamlessly to provide quick and easy access to any space. The frosted glass strips running down the length of the doors add a touch of sophistication and elegance while allowing natural light to filter through, creating a warm and inviting ambiance. These doors are not only stylish but also practical, allowing you to maintain privacy while creating a seamless flow between rooms. They are easy to install and are a hassle-free addition to any living space. In summary, the Modern Double Bi-fold Doors in Cognac Oak finish are a perfect blend of style and functionality. Their high-quality construction, beautiful design, and easy operation make them a perfect addition to any modern living space. Order your set of doors today and elevate the look and feel of your home. SOLID CORE Solid MDF core made by laminated wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick solid MDF construction yields 30% noise reduction over standard doors. CONSTRUCTION Door is manufactured from a solid MDF and will give several generations of normal usage with minimal care.