Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
Sliding Closet Double Bi-fold Doors Oak Solid Core Modern Interior
Mfr # QUADRO4445DBF-AKA-96 x 96 (4* 24x96)
Zoro # G823256230
product price:Â
$
5,404.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QUADRO4445DBF-AKA-96 x 96 (4* 24x96)
- Zoro #
- G823256230
- UPC #
- 197890020635
- Country of Origin
- Italy
Description
Sliding Closet Double Bi-fold Doors Oak Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- interior use 4 doors, Track, Converging Panel Aliger, Pivot Set, Pivot Brackets, round pull, screws. Bi-fold hardware included. Hardware requires extra 2 3/4" of opening height.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. SET INCLUDES: 4 Doors Slabs Tracks Pivot Sets Pivot Brackets Converging Panel Aligers Door Knobs Installation Manual Screws for hardware Doors are not pre-drilled!Thickness of the door slab is 40 mm or 1 9/16". The Modern Double Bi-fold Doors from the Quadro collection are an excellent addition to any modern living space. These doors feature a sleek and stylish design, made from high-quality wood and MDF with a stunning Nebraska Grey finish that complements any interior decor. The double bi-fold design provides space-saving benefits, making them ideal for areas where space is at a premium. These doors fold effortlessly and smoothly, providing quick and easy access to any room. The frosted glass strips that run the length of each door panel provide a subtle touch of elegance while allowing natural light to filter through. This creates a warm and inviting atmosphere in any room, making them perfect for living spaces, bedrooms, and more. These doors are not only stylish but also functional, allowing you to create a seamless flow between rooms while maintaining privacy when needed. The doors are also easy to install, making them a hassle-free addition to any living space. In summary, the Modern Double Bi-fold Doors are a perfect combination of practicality and style. Their high-quality construction, stunning design, and effortless operation make them a must-have for any modern living space. Order your set of doors today and elevate your living space to a new level of sophistication and functionality. SOLID CORE Solid MDF core made by laminated wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick solid MDF construction yields 30% noise reduction over standard doors. CONSTRUCTION Door is manufac
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.