Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
Sliding Closet Double Bi-fold Doors Planum 2102 White Solid Core Modern Interior
Mfr # PLANUM2102DBF-WS-96 x 84 (4* 24x84)
Zoro # G623269829
product price:Â
$
4,470.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM2102DBF-WS-96 x 84 (4* 24x84)
- Zoro #
- G623269829
- UPC #
- 197890225535
- Country of Origin
- Italy
Description
Sliding Closet Double Bi-fold Doors Planum 2102 White Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- white door slab, trims 2.95 in wide, frames (for wall up to 5 1/2), non-mortise hinges, passage Satin Nickel square door handle/knob.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Many styles of lever/knob can be provided per request An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF (engineered wood).Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass. Door is not pre-cut for the hardware. Assembly of frames and trims required. Door works with all swing directions. You can put a handle on right or left side. Frame is not pre-attached to the door..Rough opening can be calculated: door width" + 2"; door height" + 1 1/2". What included: - door slab;- trims (2.95" wide);- frames (for wall thickness from 4" to 5");- passage lever/knob;- non-mortise hinges; Introducing the "Modern Single Interior door" from the Sete collection with 3 glass panels, a stunning blend of contemporary design and practicality. Made from premium quality wood and MDF, this door features a sleek and crisp white finish that adds elegance and sophistication to any interior. The Sete collection features a modern design with three glass panels that allow natural light to illuminate your space, creating an airy and bright atmosphere. The various hinge options available ensure easy installation and reliable operation. This door is ideal for homeowners who want to add a touch of modern sophistication to their home. The clean and minimalist design with three glass panels inserted makes it a perfect addition to any contemporary or minimalist interior. The classic white finish of the door adds a touch of refinement to your living space. Overall, the Modern Single Interior door from the Sete collection with 3 glass panels is a great choice for