Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
Sliding Closet Double Bi-fold Doors White Solid Core Modern Interior
Mfr # QUADRO4445DBF-WS-96 x 96 (4* 24x96)
Zoro # G923261011
product price:Â
$
5,665.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QUADRO4445DBF-WS-96 x 96 (4* 24x96)
- Zoro #
- G923261011
- UPC #
- 197890265043
- Country of Origin
- Italy
Description
Sliding Closet Double Bi-fold Doors White Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- 2 doors with, L-shape trims 3", frames (for wall up to 5 1/2), non-mortise hinges, passage Satin Nickel square door handles/knobs.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Many styles of lever/knob can be provided per request SET INCLUDES: 2 Pre-finished Slabs Trims (width 2.95") Frame (for wall thickness up to 5 1/2") Butterfly hinges Passage modern levers in Satin Nickel Door is not pre-drilled for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions. Minimal rough opening can be calculated: door width + 2"; door height + 1.25".. Flat slabs, thickness 1 9/16 ". Finish - eco-veneer RENOLIT (Germany). It is not recommended to paint.Please let us know if you need the extensions for the Frame. Introducing the latest addition to our Quadro collection, the Modern French Doors! Made from high-quality wood and MDF, these doors offer durability and strength that will last for years to come. The Cognac Oak color provides a warm and inviting touch, making it a perfect fit for any interior design style. The Modern French Doors feature frosted glass strips that not only add a touch of modernity but also provide a sense of privacy to the room. These doors offer a contemporary twist to the traditional French door design and are perfect for those who are looking for a modern and stylish option. Installation of the Modern French Doors is a breeze with our easy-to-follow instructions and various hinge options included. Our attention to detail and quality craftsmanship ensures that the doors will remain in perfect condition even after years of use. The French doors are not only aesthetically pleasing but also functional. They provide an excellent solution for separating rooms while allowing natural light to flow through, making them perfect for living rooms or home offices. The doors are available in various sizes to fit any room or storage space. Upgrade your home with the Modern French Doors and experience the perfect balance of style and functionality. These doors are a must-have for those who appreciate contemporary design and seek the best value for their investment. Trust us, you won't be disappointed with this elegant and practical addition to your home. SOLID CORE Solid MDF core made by laminated wood using Ciple