Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
Sliding Closet Double Bi-fold Doors White Solid Core Modern Interior
Mfr # VEREGIO7412DBF-WS-72 x 96 (4* 18x96)
Zoro # G923239393
product price:Â
$
5,968.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VEREGIO7412DBF-WS-72 x 96 (4* 18x96)
- Zoro #
- G923239393
- UPC #
- 197890325273
- Country of Origin
- Italy
Description
Sliding Closet Double Bi-fold Doors White Solid Core Modern Interior. High-quality modern interior door. -- SET INCLUDES- door slab, silver stainless steel rail track, hangers, floor guide, door stop, anti-jump pins, screws. All sliding hardware set included. Drilling the floor guide groove is required. Door comes without any holes for the hardware. Recommended opening: 29" x 83" inches., -- CUSTOM SIZE - Door can be trimmed on 2" on top and bottom, on 2" on left and right side as well. SET INCLUDES: Door Slab; Steel track 6.6FT; 5 x Wall Attachments & Spacers; 2 x Door Stops; 2 x Hangers ; 1 x Floor Guide; 2 x Anti-Jump pins; hardware mounting screws; Door made of solid pine wood with honeycomb and painted white coating. Door is not pre-drilled for the hardware.Thickness of the door slab is 40 mm or 1 9/16". SOLID CORE Crafted from laminated wood and reinforced with a honeycomb core for the strength and feel of solid wood, while remaining lightweight and stable.SMOOTH SURFACE Exceptional film coating perfectly applied over laminated wood with a honeycomb and wood core. NO FORMALDEHYDE We are committed to sustainability, using only the latest eco-friendly and non-toxic materials. Our company prioritizes safety-for both people and the planet. At Sarto Doors, we care deeply about your well-being and that of your loved ones, which is why our products are ideal for sensitive environments such as hospitals and childcare centers. > SOUND ATTENUATION Door's 40mm thick Solid wood with honeycomb construction yields 30% noise reduction over standard doors. CONSTRUCTION The door is engineered from a solid, seamless wood structure with a durable honeycomb core, ensuring long-lasting performance and minimal maintenance for generations to come.