Sliding Double Barn Doors with Hardware, Quadro 4115 White Silk, 84" x 80" (2* 42x80)
- Mfr # QUADRO4115DB-S-WS-84 x 80 (2* 42x80)
- Zoro # G323292578
product price:
$
2,607.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4115DB-S-WS-84 x 80 (2* 42x80)
- Zoro #
- G323292578
- UPC #
- 197890256287
- Country of Origin
- Italy
Description
Sliding Double Barn Doors with Hardware White 84x80 (2* 42x80) Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- 2 door slabs, stainless steel rail track with pre-drilled holes, hangers, floor guide, door stop, anti-jump pins, screws. All sliding hardware set included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 8FT barn hardware, 10FT barn hardware, 12 FT rail barn hardware can be provided per request SET INCLUDES: Door Slab Steel track 6.6FT 5 x Wall Attachments & Spacers 2 x Door Stops 2 x Hangers 1 x Floor Guide 2 x Anti-Jump pins hardware mounting screws Door made of solid MDF and eco-veneer coating. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16". It is not recommended to paint.Introducing the Modern Double Barn Doors from the Quadro collection, the perfect solution for those seeking a stylish and functional way to divide their living spaces. These doors are made from high-quality wood and MDF and are finished in a stunning white color that will effortlessly match any existing décor. The Quadro collection of barn doors is designed with a modern and minimalistic approach, providing a clean and elegant look that will elevate any living space. The black barn hardware adds a touch of sophistication to these doors, providing a sleek and stylish finish. These doors are perfect for those seeking to create a functional division between rooms. Their innovative design allows them to slide effortlessly on the black barn hardware, taking up minimal space and creating a unique and functional division between rooms. They are perfect for creating a home office, a cozy reading nook, or dividing a living room into a dining area. In addition to their practicality, the Modern Double Barn Doors are also incredibly stylish. Their sleek and modern design provides a sophisticated look that will complement any living space. They are easy to install and come with all the hardware required, making them a great option for those looking to upgrade their home without the need for a professional. Overall, the Modern Double Barn Doors from the Quadro collection are the perfect combination of style and functionality. Their high-quality construction, sleek design, and black barn hardware make them a must-have for any modern homeowner seeking to enhance the b
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.