Sliding Double Pocket Door Clear Glass, Lucia 2366 Matte Black, 36" x 80" (2* 18x80), Clear Glass
- Mfr # LUCIA2366DP-BLK-36 x 80 (2* 18x80)
- Zoro # G923236064
product price:Â
$
2,606.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LUCIA2366DP-BLK-36 x 80 (2* 18x80)
- Zoro #
- G923236064
- UPC #
- 197890509109
- Country of Origin
- Italy
Description
Sliding Double Pocket Door, Lucia 2366 Matte Black with Clear Glass and Aluminum Strips, Kit Trims. SET INCLUDES: 2 Door Slabs Trims Frames Tracks Pulls Door made of solid Wood and eco-veneer coating. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16. Introducing our exquisite collection of Modern Double Pocket Doors, designed to elevate your living space and add a touch of sophistication to your interiors. These doors are made of high-quality wood with a solid core construction, ensuring durability and longevity. The matte black finish of the doors adds a touch of elegance and modernity, making them a perfect fit for contemporary homes. The doors come in the Lucia collection, named after the patron saint of light. The Lucia collection is inspired by the idea of illuminating spaces with natural light, and the full lite clear glass design of these doors perfectly captures this concept. The full lite clear glass design allows natural light to flood your interiors, creating an inviting and warm ambiance. The glass panels are of the highest quality, providing maximum clarity and visibility. These doors are perfect for connecting spaces or dividing rooms while maintaining an open and airy feel. Our Modern Double Pocket Doors are designed to slide smoothly and quietly, making them a hassle-free addition to your home. The pocket mechanism ensures that the doors take up minimal space while opening and closing, making them ideal for smaller rooms or apartments. Whether you're renovating your home or building a new one, our Modern Double Pocket Doors will add a touch of luxury and style to your interiors. They are versatile and can be used in any room, from the living room to the bedroom, and even in the kitchen or bathroom. Invest in our Modern Double Pocket Doors today and transform your home into a stylish and inviting space that reflects your personality and taste. SOLID Wood CORE Solid Wood core made by laminated wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.