Sliding French Pocket Door 30 x 84 inches, Planum 2132 White Silk Frosted Glass
- Mfr # PLANUM2132PD-WS-30 x 84
- Zoro # G923243833
product price:Â
$
2,018.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM2132PD-WS-30 x 84
- Zoro #
- G923243833
- UPC #
- 197890473035
- Country of Origin
- Italy
Description
Sliding Pocket Door with Frosted Tempered Glass Planum 2132 White 30x84 Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- door slab, trims, pocket frames, door hangers, tracks, floor guide, round pocket pull, screws. Door with all pocket hardware included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Pocket hardware for 2x6 wall can be provided per request SET INCLUDES: Door Slab Trims Pocket Hardware Track Hangers Pulls Door made of solid Wood and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16".The Modern Pocket Door from the Planum collection is a sleek and modern addition to any interior space. Made from high-quality wood with a solid core, this door is built to last. The White Silk color finish adds a touch of elegance and sophistication to any room, making it a popular choice among homeowners, architects, and interior designers. The Full glass Lite design allows natural light to filter through, creating an inviting and welcoming atmosphere. It's an ideal solution for rooms where privacy is not a concern, such as living areas, dining rooms, or offices. Plus, the tempered glass provides added safety and security, ensuring that the door will withstand everyday wear and tear. The Modern Pocket Door from the Planum collection is part of the NY Buy Interior Door series, a highly respected and trusted collection known for its exceptional craftsmanship and attention to detail. The doors in this series are designed to elevate any decor style, from modern to traditional, and are made to withstand the test of time. In addition to its stunning design, the Modern Pocket Door is a space-saving solution for smaller rooms or areas where traditional doors may not be practical. When opened, the door slides seamlessly into the wall, providing a clean and unobstructed entrance. In conclusion, the Modern Pocket Door from the Planum collection is a stylish and practical option for any interior space. With its sleek White Silk color finish, Full glass Lite design, and space-saving features, it's a versatile choice that can be customized to meet your specific needs. Plus, it's part of the NY Buy Interior Door series, ensuring that you're getting a quality product from a trusted source. Choose this po
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.