Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
Sliding French Pocket Door 42 x 84 inches, Lucia 2666 White Silk Clear Glass
- Mfr # LUCIA2666PD-WS-42 x 84
- Zoro # G923286267
product price:Â
$
2,116.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LUCIA2666PD-WS-42 x 84
- Zoro #
- G923286267
- UPC #
- 197890486677
- Country of Origin
- Italy
Description
Sliding French Pocket Door Clear Glass, Lucia 2666 White Silk and Aluminum Strips, Kit Trims Rail. SET INCLUDES: Door Slab Trims Pocket Hardware Track Hangers Pulls Door made of solid Wood and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16".Introducing the Modern Pocket Doors from the Lucia collection by Interior Door New York. These stylish and functional doors are made of high-quality wood with a solid core construction, ensuring durability and long-lasting performance. The white color finish of the Modern Pocket Doors adds a touch of elegance to any space, while the full clear glass layout allows natural light to flow through and create an open and inviting atmosphere. This unique feature also offers an unobstructed view, making them a great option for rooms that require privacy without sacrificing natural light. The pocket door design of the Modern Pocket Doors is perfect for maximizing space and minimizing clutter. These doors are designed to slide seamlessly into the wall, saving valuable floor space and providing a clean and modern look. Interior Door New York offers top-quality products that are perfect for any renovation or new construction project. The Lucia collection is a testament to this, and the Modern Pocket Doors are a prime example of the exceptional craftsmanship and design that goes into every product. Overall, the Modern Pocket Doors from the Lucia collection are a must-have for anyone seeking a combination of style, functionality, and space-saving design. They are perfect for adding a touch of elegance and sophistication to any space and are sure to impress with their solid core, white color finish, full clear glass layout, and pocket door design. SOLID Wood CORE Solid Wood core made by laminated wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick solid Wood construction yields 30% noise reduction over standard doors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.