Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
Solid French Door Frosted Glass Planum 2112 28x80 Solid Core Modern Interior
- Mfr # PLANUM2112ID-CA-28 x 80-Butterfly
- Zoro # G923250084
product price:Â
$
1,901.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM2112ID-CA-28 x 80-Butterfly
- Zoro #
- G923250084
- UPC #
- 197890454881
- Country of Origin
- Italy
Description
Solid French Door Frosted Glass Planum 2112 28x80 Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- brown door slab, trims 2.95 in wide, frames (for wall up to 5 1/2), non-mortise hinges, passage Satin Nickel square door handle/knob.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Many styles of lever/knob can be provided per request SET INCLUDES: Door Slab, thickness 1 9/16" Trims Frame Hinges Passage Handle Door made of solid pine wood and eco-veneer coating. Door is not pre-drilled for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions. Minimal rough opening can be calculated: door width + 2"; door height + 1 1/2". Thickness of the door slab is 40 mm or 1 9/16".The Modern Single interior Door from the Planum collection is a beautiful and durable addition to any interior space. Made from high-quality wood with a solid core, this door is built to withstand everyday wear and tear. The rich Chocolate Ash color finish adds depth and elegance to any room, making it a popular choice among homeowners, architects, and designers. The Full glass Lite design allows natural light to flow through, creating an inviting and welcoming atmosphere. It's an ideal solution for rooms where privacy is not a concern, such as living areas, dining rooms, or offices. Additionally, the tempered glass provides added safety and security, ensuring that the door will last for years to come. With various hinge options available, this door can be easily customized to meet your specific needs. Whether you prefer concealed or exposed hinges, there is an option that will work for you. Plus, the hinges are easy to install, making the installation process seamless and hassle-free. The Modern Single interior Door from the Planum collection is part of the Interior Door Brooklyn series, a highly respected and trusted collection known for its exceptional craftsmanship and attention to detail. The doors in this series are designed to elevate any decor style, from modern to traditional, and are made to withstand the test of time. In conclusion, the Modern Single interior Door from the Planum collection is a stylish and durable option for any interior space. With its rich Chocolate Ash color finish, Full glass Lite design, and various hinge options, it's a versatile choice that can be customized to meet your specific needs. Plus, it's part of
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.