Solid French Double Doors Clear Glass, Lucia 2666 White Silk and Aluminum Strips, Wood Solid Panel
- Mfr # LUCIA2666DD-WS-36 x 84 (2* 18x84)
- Zoro # G923224054
product price:Â
$
2,882.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LUCIA2666DD-WS-36 x 84 (2* 18x84)
- Zoro #
- G923224054
- UPC #
- 197890486059
- Country of Origin
- Italy
Description
Solid French Double Doors Clear Glass, Lucia 2666 White Silk and Aluminum Strips, Wood Solid Panel. SET INCLUDES: 2 Pre-finished Slabs Trims (width 2.95") Frame (for wall thickness up to 5 1/2") Butterfly hinges Passage modern levers in Satin Nickel Door is not pre-drilled for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions. Minimal rough opening can be calculated: door width + 2"; door height + 1.25".. Flat slabs, thickness 1 9/16 ". Finish - eco-veneer RENOLIT (Germany). It is not recommended to paint.Please let us know if you need the extensions for the Frame. Introducing our exquisite collection of "Modern French Doors," designed to add a touch of luxury and sophistication to your living space. These doors are made of high-quality wood with a solid core construction, ensuring durability and longevity. The matte black finish of the doors adds a contemporary feel, making them a perfect fit for modern homes. These doors come in the Lucia collection, named after the patron saint of light. The Lucia collection is inspired by the idea of illuminating spaces with natural light, and the full lite clear glass design of these doors perfectly captures this concept. The full lite clear glass design allows natural light to flood your interiors, creating a warm and inviting ambiance. The glass panels are of the highest quality, providing maximum clarity and visibility, and allowing you to enjoy the beauty of your surroundings. Our "Modern French Doors" come with various hinge options, making them easy to install and customize to your needs. They are versatile and can be used in any room, from the living room to the bedroom, and even in the kitchen or bathroom. Invest in our "Modern French Doors" today and add a touch of luxury and style to your home. These doors are a perfect addition to any home and provide a functional and stylish solution for your interior design needs. With their elegant design and superior quality, our modern French doors will transform your space into a sophisticated and inviting retreat. SOLID CORE Solid wood core made by pine wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.