Solid French Double Doors Frosted Glass Planum 2132 White 36x96 (2* 18x96) Solid Core
- Mfr # PLANUM2132DD-WS-36 x 96 (2* 18x96)-Butterfly
- Zoro # G923276442
product price:Â
$
2,957.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM2132DD-WS-36 x 96 (2* 18x96)-Butterfly
- Zoro #
- G923276442
- UPC #
- 197890472519
- Country of Origin
- Italy
Description
Solid French Double Doors Frosted Glass Planum 2132 White 36x96 (2* 18x96) Solid Core. High-quality modern interior door.SET INCLUDES- 2 doors with, L-shape trims 3", frames (for wall up to 5 1/2), non-mortise hinges, passage Satin Nickel square door handles/knobs.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Many styles of lever/knob can be provided per request SET INCLUDES: 2 Pre-finished Slabs Trims (width 2.95") Frame (for wall thickness up to 5 1/2") Butterfly hinges Passage modern levers in Satin Nickel Door is not pre-drilled for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions. Minimal rough opening can be calculated: door width + 2"; door height + 1.25".. Flat slabs, thickness 1 9/16 ". Finish - eco-veneer RENOLIT (Germany). Please let us know if you need the extensions for the Frame.Introducing the Modern French Doors with Full Glass Lite in White Silk color by Planum, a perfect addition to any contemporary interior design. Made with high-quality wood and a solid core, these doors are both durable and stylish, offering a sleek and sophisticated look. The Full Glass Lite in the door provides an open and airy feel, allowing natural light to flow throughout the space. These doors are available with various hinge options, allowing you to choose the perfect one for your door. The Planum collection is known for its quality products, and these Modern French Doors are no exception. Their elegant design and customizable options make them a perfect choice for anyone who wants to create a stylish and sophisticated interior space. Bridging the gap between classic and contemporary styles, French doors are an ideal solution for dividing rooms or creating an elegant entrance to any room. They provide a classic and stylish way to create a modern and airy feel to any interior space. In summary, the Modern French Doors with Full Glass Lite in White Silk color by Planum are a must-have for anyone looking for high-quality, modern interior doors in Brooklyn NY. Their solid construction, elegant design, and customizable options make them a perfect choice for anyone who wants to create a stylish and sophisticated interior space. Order your Modern French Doors by Planum today and transform your home or office with the Planum collection! SOLID CORE Solid wood core made by pine wood using Ciplex technology. CIPLEX by SARTO High-end fil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.