Sturdy Barn Door Clear Tempered Glass, Lucia 2266 Matte Black, 30" x 96", Clear Glass-Black Rail
- Mfr # LUCIA2266BD-B-BLK-30 x 96
- Zoro # G923244281
product price:Â
$
1,962.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LUCIA2266BD-B-BLK-30 x 96
- Zoro #
- G923244281
- UPC #
- 197890458599
- Country of Origin
- Italy
Description
Sturdy Barn Door Clear Tempered Glass, Lucia 2266 Matte Black and Aluminum Strips, 6.6FT Black Rai. SET INCLUDES:Door SlabSteel track 6.6FT5 x Wall Attachments & Spacers2 x Door Stops2 x Hangers1 x Floor Guide2 x Anti-Jump pinshardware mounting screws Door made of solid Wood and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware.Thickness of the door slab is 40 mm or 1 9/16". Introducing our exquisite collection of "Modern Single Barn Doors," designed to add a touch of sophistication and style to your living space. These doors are made of high-quality wood with a solid core construction, ensuring durability and longevity. The matte black finish of the door adds a contemporary feel, making it a perfect fit for modern homes. The door comes in the Lucia collection, named after the patron saint of light. The full lite clear glass design of the door captures the essence of the Lucia collection, allowing natural light to flood your interiors. Our "Modern Single Barn Door" comes with black barn hardware, which adds to the overall look and feel of your interiors. The hardware is of the highest quality, ensuring smooth and effortless operation of the door. This door is versatile and can be used in any room, from the living room to the bedroom, and even in the kitchen or bathroom. It is perfect for creating a statement piece in your interiors or for dividing a large room into smaller areas. Invest in our "Modern Single Barn Door" today and transform your home into a stylish and sophisticated retreat. This door is a perfect addition to any home and provides a functional and stylish solution for your interior design needs. With its elegant design and superior quality, our modern single barn door will elevate your space to new heights. SOLID Wood CORESolid Wood core made by laminated wood using Ciplex technology. CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATIONDoor's 40mm thick solid Wood construction yields 30% noise reduction over standard doors. CONSTRUCTIONDoor will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.