Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
Sturdy Barn Door Frosted Tempered Glass, Planum 2113 Chocolate Ash, 30" x 80", Black Rail
- Mfr # PLANUM2113BD-B-CA-30 x 80
- Zoro # G923258141
product price:Â
$
1,744.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM2113BD-B-CA-30 x 80
- Zoro #
- G923258141
- UPC #
- 197890479174
- Country of Origin
- Italy
Description
Sturdy Barn Door Frosted Tempered Glass Planum 2113 Black 30x80 Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- door slab, black steel rail track with pre-drilled holes, hangers, floor guide, door stop, anti-jump pins, screws. All sliding hardware set included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 5FT barn hardware, 6FT barn hardware can be provided per request SET INCLUDES: Door Slab Steel track 6.6FT 5 x Wall Attachments & Spacers 2 x Door Stops 2 x Hangers 1 x Floor Guide 2 x Anti-Jump pins hardware mounting screws Door made of solid Wood and eco-veneer coating. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16". It is not recommended to paint.Introducing the Modern Barn Door with Full Glass Lite in Chocolate Ash color by Planum - a stunning and practical addition to any interior space. Made from high-quality wood with a solid core, this door is built to last while adding a touch of modern sophistication to your home or office. The Chocolate Ash color and full glass lite create a warm and inviting look that is perfect for any modern interior design. The black barn hardware adds a rustic touch, creating a striking and unique effect. The Planum collection is renowned for its quality, and this door is no exception. At Planum, we understand that every interior space is unique, and that's why we offer customizable options to suit your specific needs. Our Modern Barn Doors come in a range of sizes and various hinge options, so you can choose the perfect one for your door. Barn doors with full glass lite are perfect for creating a spacious and airy feel to any interior space. They offer a stylish solution for anyone looking to add a touch of modern charm to their home or office. These doors can create a dramatic entrance or room divider while allowing natural light to flow freely throughout the space. In summary, the Modern Barn Door with Full Glass Lite in Chocolate Ash color by Planum is a must-have for anyone looking to buy high-quality, stylish interior doors in New York. Their solid construction, elegant design, and customizable options make them the perfect choice for anyone who wants to create a modern and sophisticated interior space. Order your Modern Barn Door with Full Glass Lite by Planum today and transform your home
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.